Motion
0474
Martin Tools Spanner Wrenche - Pin Style, 2 to 4-3/4 in Capacity
MI ITEM #01267537
MFR #0474
Your Price$96.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Martin Tools Spanner Wrenche - Pin Style, 2 to 4-3/4 in Capacity
MI ITEM #01267537
MFR #0474

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$96.87/each(List $130.27)

Overview

Mfr description
0474 SPAN;PIN;ADJ;2X4-3/4
  • For Pin Hole Collars, Lock Rings & Collets
  • Adjusts to several Size Rings or Collars
  • Precision Machined Pin
  • Black Industrial Finish
  • Made in U.S.A

Specifications

  • Versatility
    Adjustable
  • Spanner Style
    Pin
  • Diameter Capacity
    2 to 4-3/4 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950141176
  • UPC_NO
    697950141176

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text