Motion
OB11K
MI ITEM #01267556
MFR #OB11K
List Price$503.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01267556
MFR #OB11K

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$503.41/each for your price

Overview

Mfr description
OB11K SET;WR;ANG;CHR;11PC;BAG
  • 11 Pieces, Same Opening Both Ends, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, Kit Bag
  • Made in U.S.A

Specifications

  • Storage Dimension Height
    2.63 in
  • Storage Dimension Length
    12.31 in
  • Storage Dimension Width
    3.56 in
  • Manufacturer Upc Number
    697950135717
  • UPC_NO
    697950135717
  • Weight
    3.30 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought