Motion
1035G FLEX HUB 3.0000 NON-STK

FALK
1035G FLEX HUB 3.0000 NON-STK

Gear Coupling Hub - Cplg Size: 1035G, Bore Type: Finished w/ Keyway, Material: Steel
Mi Item #01267674
MFR #1035G FLEX HUB 3.0000 NON-STK
Price$1,460.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1035G FLEX HUB 3.0000 NON-STK

Gear Coupling Hub - Cplg Size: 1035G, Bore Type: Finished w/ Keyway, Material: Steel
Mi Item #01267674
MFR #1035G FLEX HUB 3.0000 NON-STK

Mfr description
1035G FLEX HUB 3.0000 NON-STK 3/4 X 3/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,460.59/each

Specifications

Dimensions

  • Bore - Side 1
    3.0000 in, 76.20 mm
  • Bore Diameter
    3.0000 in
  • Bore Length
    3.5900 in, 91.19 mm
  • Container Size
    1
  • Coupling Size Code
    1035G
  • Hub Diameter
    7.0000 in
  • Keyway Size
    3/4 x 3/8 in
  • Length Through Bore
    4.1875 in
  • Maximum Bore
    2.9990 in, 76.17 mm
  • Maximum Bore Diameter
    2.9990 in, 76.17 mm
  • Min Bore Diameter
    2.9980 in, 76.15 mm
  • Outside Diameter
    6.0000 in
  • Weight
    37.07 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Component Type
    Hub
  • Coupling Component
    Hub
  • Coupling Type
    Gear Coupling
  • Design Features
    Flexible Hub
  • Harmonization Code
    8483908010
  • Hub Material
    Steel
  • Hub Style
    Standard
  • Manufacturer Catalog Number
    0744702
  • Manufacturer Upc Number
    782934015236
  • Material
    Steel
  • Product Type
    Gear Coupling Hubs
  • Series
    G
  • Shaft Attachment
    Keyway
  • Torque Capacity
    163800 in
  • UPC_NO
    782934015236
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)