Motion
1035G FLEX HUB 3.2500 NON-STK

FALK
1035G FLEX HUB 3.2500 NON-STK

Gear Coupling Hub - 1035, 3-1/4 in, Finished with Keyway, Steel
MI ITEM #01267692
MFR #1035G FLEX HUB 3.2500 NON-STK
Price$1,168.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1035G FLEX HUB 3.2500 NON-STK

Gear Coupling Hub - 1035, 3-1/4 in, Finished with Keyway, Steel
MI ITEM #01267692
MFR #1035G FLEX HUB 3.2500 NON-STK

Mfr description
1035G FLEX HUB 3.2500 NON-STK 3/4 X 3/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,168.47/each

Specifications

Dimensions

  • Bore Diameter
    3-1/4 in
  • Coupling Size Code
    1035
  • Hub Diameter
    7 in
  • Keyway Size
    3/4 x 3/8 in
  • Length Through Bore
    4-3/16 in
  • Weight
    38.80 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Hub Material
    Steel
  • Manufacturer Catalog Number
    0744703
  • Product Type
    Gear Coupling Hubs
  • Series
    G
  • Torque Capacity
    163800 in
  • UPC_NO
    782934015243

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)