Motion
1035G FLEX HUB 3.8725 NON-STK

FALK
1035G FLEX HUB 3.8725 NON-STK

Gear Coupling Hub - 1035, 3.8725 in, Finished with Keyway, Full Flex
Mi Item #01267729
MFR #1035G FLEX HUB 3.8725 NON-STK
Price$1,067.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1035G FLEX HUB 3.8725 NON-STK

Gear Coupling Hub - 1035, 3.8725 in, Finished with Keyway, Full Flex
Mi Item #01267729
MFR #1035G FLEX HUB 3.8725 NON-STK

Mfr description
1035G FLEX HUB 3.8725 NON-STK 1 X 1/2 KW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,067.88/each

Specifications

Dimensions

  • Bore Diameter
    3.8725 in
  • Coupling Overall Length
    8.63 in
  • Coupling Size Code
    1035
  • Hub Diameter
    7 in
  • Keyway Size
    10 x 1/2 in
  • Length Through Bore
    4.19 in
  • Sleeve Outside Diameter
    11 in
  • Weight
    34.62 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Flex Type
    Full Flex
  • Hub Material
    Steel
  • Manufacturer Catalog Number
    0744705
  • Max Rpm
    3900 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    G
  • Torque Capacity
    163800 in
  • UPC_NO
    782934015267
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)