Motion
PW12
Pipe Wrench - 12 in OAL, 2 in Max Jaw Capacity, Straight Head Angle, Cast Iron Material, Standard Adjustment Type
MI ITEM #01267754
MFR #PW12
List Price$93.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Wrench - 12 in OAL, 2 in Max Jaw Capacity, Straight Head Angle, Cast Iron Material, Standard Adjustment Type
MI ITEM #01267754
MFR #PW12

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$93.55/each for your price

Overview

Mfr description
PW12 WR;PIPE;IRON;STR;12
  • Cast Iron I Beam Handle
  • Floating Forged Hook Jaw & Heel
  • Replaceable Parts Available
  • Made in U.S.A

Specifications

  • Head Angle
    Straight
  • Material
    Cast Iron
  • Jaw Type
    Jaw
  • Maximum Jaw Capacity
    2 in
  • Overall Length
    12 in
  • Adjustment Type
    Standard
  • Handle Style
    Plain
  • Weight
    2.59 lbs
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950135946
  • UPC_NO
    697950135946
  • Storage Dimension Height
    3.75 in
  • Storage Dimension Length
    14.25 in
  • Storage Dimension Width
    6.63 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought