Motion
1035G FLEX HUB 4.3750 NON-STK

FALK
1035G FLEX HUB 4.3750 NON-STK

Gear Coupling Hub - 1035, 4.3715 in, Finished with Keyway, Full Flex
MI ITEM #01267781
MFR #1035G FLEX HUB 4.3750 NON-STK
Your Price$1,037.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1035G FLEX HUB 4.3750 NON-STK

Gear Coupling Hub - 1035, 4.3715 in, Finished with Keyway, Full Flex
MI ITEM #01267781
MFR #1035G FLEX HUB 4.3750 NON-STK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,037.06/each(List $1,418.45)

Overview

Mfr description
1035G FLEX HUB 4.3750 NON-STK 1 X 1/2 KW

Specifications

  • Coupling Size Code
    1035
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
    4.3715 in
  • Flex Type
    Full Flex
  • Length Through Bore
    4.19 in
  • Coupling Overall Length
    8.63 in
  • Hub Diameter
    7 in
  • Torque Capacity
    163800 in
  • Max Rpm
    3900 rpm
  • Series
    G
  • Hub Material
    Steel
  • Sleeve Outside Diameter
    11 in
  • Keyway Size
    10 x 1/2 in
  • UPC_NO
    782934151316
  • Weight
    28.00 lbs
  • Manufacturer Catalog Number
    0788541
  • Product Type
    Gear Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought