Motion
PW36
Pipe Wrench - 36 in OAL, 5 in Max Jaw Capacity, Straight Head Angle, Cast Iron Material, Standard Adjustment Type
MI ITEM #01267797
MFR #PW36
List Price$505.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Wrench - 36 in OAL, 5 in Max Jaw Capacity, Straight Head Angle, Cast Iron Material, Standard Adjustment Type
MI ITEM #01267797
MFR #PW36

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$505.33/each for your price

Overview

Mfr description
PW36 WR;PIPE;IRON;STR;36
  • Cast Iron I Beam Handle
  • Floating Forged Hook Jaw & Heel
  • Replaceable Parts Available
  • Made in U.S.A

Specifications

  • Head Angle
    Straight
  • Material
    Cast Iron
  • Jaw Type
    Jaw
  • Maximum Jaw Capacity
    5 in
  • Overall Length
    36 in
  • Adjustment Type
    Standard
  • Handle Style
    Plain
  • Weight
    19.16 lbs
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950136141
  • UPC_NO
    697950136141
  • Storage Dimension Height
    2.25 in
  • Storage Dimension Length
    31.5 in
  • Storage Dimension Width
    6.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought