Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #01267827
MFR #PW8

Mfr description
PW8 WR;PIPE;IRON;STR;8
  • Cast Iron I Beam Handle
  • Floating Forged Hook Jaw & Heel
  • Replaceable Parts Available
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Storage Dimension Height
    2.25 in
  • Storage Dimension Length
    7.88 in
  • Storage Dimension Width
    4.75 in
  • Weight
    .80 lbs

Details

  • Manufacturer Upc Number
    697950136295
  • UPC_NO
    697950136295
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)