Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Wrench - 10 in OAL, 1-1/2 in Max Jaw Capacity, Straight Head Angle, Aluminum Handle / Cast Iron Jaw Material, Standard Adjustment Type
Mi Item #01267835
MFR #PWA10

Mfr description
PWA10 WR;PIPE;ALUM;STR;10
  • Light Weight Aluminum Handle
  • Floating Forged Hook Jaw & Heel
  • Replaceable Parts Available
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Head Angle
    Straight
  • Overall Length
    10 in
  • Single Part Height
    1.04 in
  • Single Part Length
    9.63 in
  • Single Part Width
    2.47 in
  • Storage Dimension Height
    3 in
  • Storage Dimension Length
    11.63 in
  • Storage Dimension Width
    2.47 in
  • Weight
    1.12 lbs

Details

  • Adjustment Type
    Standard
  • Handle Style
    Plain
  • Jaw Type
    Jaw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950135793
  • Material
    Aluminum Handle / Cast Iron Jaw
  • Maximum Jaw Capacity
    1-1/2 in
  • UPC_NO
    697950135793
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)