Motion
81352
Wear Sleeve - 14.000 in Shaft Dia., 1.500 in Width
Mi Item #01268117
MFR #81352
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wear Sleeve - 14.000 in Shaft Dia., 1.500 in Width
Mi Item #01268117
MFR #81352

Mfr description
81352 WEAR SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Shaft Diameter
    14.000 in
  • Weight
    3.46 lbs
  • Width on Shaft
    1.500 in

Details

  • Construction Description
    Wear Sleeve with flange
  • Lip Material
    N/A
  • Trade / Brand Name
    SKF Wear Sleeve
  • Type of Product
    Wear Sleeve
  • Typical Application
    Applied over the damaged shaft, a wear sleeve makes the shaft usable again.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)