Motion
RB810DH
MI ITEM #01268318
MFR #RB810DH
List Price$21.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01268318
MFR #RB810DH

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$21.44/each for your price

Overview

Mfr description
RB810DH WR;BX;RATCH;12P;1/4X5/16

Specifications

  • Manufacturer Upc Number
    697950136615
  • UPC_NO
    697950136615
  • Weight
    0.13 lbs
  • Single Part Height
    0.37 in
  • Single Part Length
    4.34 in
  • Single Part Width
    0.67 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought