Motion
RN-7175
Striking Wrench - 2-3/4 in, Box End, 6 PT, Black Oxide Finish, Straight Style
MI ITEM #01268383
MFR #RN-7175
List Price$265.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Striking Wrench - 2-3/4 in, Box End, 6 PT, Black Oxide Finish, Straight Style
MI ITEM #01268383
MFR #RN-7175

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$265.25/each for your price

Overview

Mfr description
RN7175 WR;BX;STK;STR;6P;2-3/4
  • Used With Sledge or Dead Blow Hammer
  • Often Called "Rough Neck Pattern"
  • Forged Alloy Steel
  • Black Industrial Finish
  • Made in U.S.A

Specifications

  • Measurement System
    Imperial
  • Wrench Size
    2-3/4 in
  • Wrench Type
    Striking
  • Non Striking End Type
    Box End
  • Overall Length
    13-1/8 in
  • Head Angle
    Straight
  • Socket Shape
    6 PT
  • Finish Coating
    Black Oxide
  • Body Material
    Alloy Steel
  • Handle Style
    Straight
  • Weight
    6.87 lbs
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text