Motion
1040G FLEX HUB 5.4960 NON-STK

FALK
1040G FLEX HUB 5.4960 NON-STK

Gear Coupling Hub - 1040, 5.496 in, Finished with Keyway, Full Flex
MI ITEM #01268871
MFR #1040G FLEX HUB 5.4960 NON-STK
Price$1,548.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1040G FLEX HUB 5.4960 NON-STK

Gear Coupling Hub - 1040, 5.496 in, Finished with Keyway, Full Flex
MI ITEM #01268871
MFR #1040G FLEX HUB 5.4960 NON-STK

Mfr description
1040G FLEX HUB 5.4960 NON-STK 1-1/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,548.04/each

Specifications

Dimensions

  • Bore Diameter
    5.496 in
  • Coupling Overall Length
    9-3/4 in
  • Coupling Size Code
    1040
  • Hub Diameter
    8-1/4 in
  • Keyway Size
    1-1/4 x 5/8 in
  • Length Through Bore
    4-3/4 in
  • Sleeve Outside Diameter
    12-1/2 in
  • Weight
    44.60 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Flex Type
    Full Flex
  • Hub Material
    Steel
  • Manufacturer Catalog Number
    0744710
  • Max Rpm
    3600 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    G
  • Torque Capacity
    270900 in
  • UPC_NO
    782934015311

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)