Motion
ST1218
Non-Impact Socket - Imperial, Chrome Finish/Coating, Standard Straight Shaft Style, 1/2 in Drive Size, Socket Points: 12 PT
MI ITEM #01268976
MFR #ST1218
List Price$12.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, Chrome Finish/Coating, Standard Straight Shaft Style, 1/2 in Drive Size, Socket Points: 12 PT
MI ITEM #01268976
MFR #ST1218

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$12.53/each for your price

Overview

Mfr description
ST1218 SKT;1/2;12P;STD;9/16

Specifications

  • Drive Size
    1/2 in
  • Measurement System
    Imperial
  • Socket Size
    9/16 in
  • Socket Points
    12 PT
  • Finish Coating
    Chrome
  • Material
    Alloy Steel
  • Manufacturer Upc Number
    697950138527
  • UPC_NO
    697950138527
  • Shaft Style
    Standard Straight
  • Single Part Height
    0.86 in
  • Single Part Length
    1.5 in
  • Single Part Width
    0.86 in
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought