Motion
STM1217
Non-Impact Socket - 1/2 in Drive Size, 17 mm Socket Size, 12 PT, Standard Type
MI ITEM #01269030
MFR #STM1217
List Price$13.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/2 in Drive Size, 17 mm Socket Size, 12 PT, Standard Type
MI ITEM #01269030
MFR #STM1217

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$13.84/each for your price

Overview

Mfr description
STM1217 SKT;1/2;12P;STD;17MM

Specifications

  • Drive Size
    1/2 in
  • Socket Size
    17 mm
  • Socket Points
    12 PT
  • Manufacturer Upc Number
    697950215488
  • UPC_NO
    697950215488
  • Single Part Height
    0.93 in
  • Single Part Length
    1.44 in
  • Single Part Width
    0.93 in
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought