Motion
STM1219
Non-Impact Socket - 1/2 in Drive Size, 19 mm Socket Size, 12 PT, Standard Type
MI ITEM #01269047
MFR #STM1219
List Price$14.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/2 in Drive Size, 19 mm Socket Size, 12 PT, Standard Type
MI ITEM #01269047
MFR #STM1219

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$14.82/each for your price

Overview

Mfr description
STM1219 SKT;1/2;12P;STD;19MM

Specifications

  • Drive Size
    1/2 in
  • Socket Size
    19 mm
  • Socket Points
    12 PT
  • Manufacturer Upc Number
    697950215501
  • UPC_NO
    697950215501
  • Single Part Height
    1.03 in
  • Single Part Length
    1.51 in
  • Single Part Width
    1.03 in
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought