Motion
ST1232
Non-Impact Socket - 1/2 in Drive Size, 1 in Socket Size, 12 PT, Standard Type
MI ITEM #01269059
MFR #ST1232
List Price$17.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/2 in Drive Size, 1 in Socket Size, 12 PT, Standard Type
MI ITEM #01269059
MFR #ST1232

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$17.65/each for your price

Overview

Mfr description
ST1232 SKT;1/2;12P;STD;1

Specifications

  • Drive Size
    1/2 in
  • Socket Size
    1 in
  • Socket Points
    12 PT
  • Manufacturer Upc Number
    697950138602
  • UPC_NO
    697950138602
  • Single Part Height
    1.31 in
  • Single Part Length
    1.63 in
  • Single Part Width
    1.31 in
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought