Motion
ST1242
Non-Impact Socket - 1/2 in Drive Size, 1-5/16 in Socket Size, 12 PT, Standard Type
MI ITEM #01269088
MFR #ST1242
List Price$35.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/2 in Drive Size, 1-5/16 in Socket Size, 12 PT, Standard Type
MI ITEM #01269088
MFR #ST1242

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$35.48/each for your price

Overview

Mfr description
ST1242 SKT;1/2;12PT;STD;1-5/16

Specifications

  • Drive Size
    1/2 in
  • Socket Size
    1-5/16 in
  • Socket Points
    12 PT
  • Manufacturer Upc Number
    697950215594
  • UPC_NO
    697950215594
  • Single Part Height
    1.76 in
  • Single Part Length
    2.09 in
  • Single Part Width
    1.76 in
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought