Motion
ST1244
Non-Impact Socket - 1/2 in Drive Size, 1-3/8 in Socket Size, 12 PT, Standard Type
MI ITEM #01269094
MFR #ST1244
List Price$39.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/2 in Drive Size, 1-3/8 in Socket Size, 12 PT, Standard Type
MI ITEM #01269094
MFR #ST1244

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$39.64/each for your price

Overview

Mfr description
ST1244 SKT;1/2;12P;STD;1-3/8

Specifications

  • Drive Size
    1/2 in
  • Socket Size
    1-3/8 in
  • Socket Points
    12 PT
  • Manufacturer Upc Number
    697950215600
  • UPC_NO
    697950215600
  • Single Part Height
    1.93 in
  • Single Part Length
    2.18 in
  • Single Part Width
    1.93 in
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought