Motion
81724
Ultra Blue Retaining Compound - Blue, 3.35 oz, Tube
Mi Item #01269355
MFR #81724
Price$26.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ultra Blue Retaining Compound - Blue, 3.35 oz, Tube
Mi Item #01269355
MFR #81724

Mfr description
81724 NO.77 SENSOR SAFE ULTRA BLUE
  • OEM specified
  • Sensor-safe, low odor, non-corrosive
  • Outstanding oil resistance and joint movement values
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.99/each

Specifications

Dimensions

  • Gap Fill
    1/4 in
  • Package Size
    3.35 oz

Details

  • Application
    Timing Gear Covers, Valve Covers
  • Color
    Blue
  • Cure Time
    24 hr
  • Operating Temperature Range
    -65 to +400 °F
  • Package Type
    Tube
  • Product Form
    Paste
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)