Motion
81725
Ultra Blue Retaining Compound - Blue, 13 oz, Cartridge
Mi Item #01269359
MFR #81725
Price$79.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ultra Blue Retaining Compound - Blue, 13 oz, Cartridge
Mi Item #01269359
MFR #81725

Mfr description
81725 NO.77 SENSOR SAFE ULTRA BLUE
  • OEM specified
  • Sensor-safe, low odor, non-corrosive
  • Outstanding oil resistance and joint movement values
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$79.88/each

Specifications

Dimensions

  • Gap Fill
    1/4 in
  • Package Size
    13 oz
  • Specific Gravity
    1.3

Details

  • Application
    Timing Gear Covers, Valve Covers
  • Base Type
    Silicone
  • Color
    Blue
  • Container Type
    Cartridge
  • Cure Time
    24 hr
  • Fixture Time
    2 min.
  • Flash Point
    200 °F
  • Full Cure
    24 hr.
  • Operating Temperature Range
    -65 to +400 °F
  • Package Type
    Cartridge
  • Product Form
    Paste
  • Standards Met
    NSF White Book Registered
  • Substrate
    Aluminum, Brass, Iron, Steel, Glass, Plastic, Stone, Wood
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)