Motion
1045G FLEX HUB RSB

FALK
1045G FLEX HUB RSB

Gear Coupling Hub - 1045, 3 to 6-3/4 in, Rough Stock Bore, Full Flex
Mi Item #01269768
MFR #1045G FLEX HUB RSB
Price$1,823.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1045G FLEX HUB RSB

Gear Coupling Hub - 1045, 3 to 6-3/4 in, Rough Stock Bore, Full Flex
Mi Item #01269768
MFR #1045G FLEX HUB RSB

Mfr description
1045G FLEX HUB RSB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,823.32/each

Specifications

Dimensions

  • Bore Diameter
    3 to 6-3/4 in
  • Coupling Overall Length
    10.93 in
  • Coupling Size Code
    1045
  • Hub Diameter
    9-1/4 in
  • Keyway Size
    No Keyway
  • Length Through Bore
    5.31 in
  • Sleeve Outside Diameter
    13.62 in
  • Weight
    166.40 lbs

Details

  • Bore Type
    Rough Stock
  • Flex Type
    Full Flex
  • Hub Material
    Steel
  • Max Rpm
    3200 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    G
  • Torque Capacity
    371700 in
  • UPC_NO
    782934006555
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)