Motion
1158
WR,COMB,CHR,1/4
MI ITEM #01269836
MFR #1158
List Price$26.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WR,COMB,CHR,1/4
MI ITEM #01269836
MFR #1158

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$26.79/each for your price

Overview

Mfr description
1158 WR;COMB;CH;1/4
  • 12 Point Box 15° Offset
  • Satin Chrome Finish
  • Made in U.S.A

Specifications

  • Storage Dimension Length
    6.56 in
  • Storage Dimension Width
    2.25 in
  • Storage Dimension Height
    2.06 in
  • Manufacturer Upc Number
    697950141817
  • UPC_NO
    697950141817
  • Weight
    .04 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought