Motion
1159A
WR,COMB,CHR,11/32
MI ITEM #01269857
MFR #1159A
List Price$26.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WR,COMB,CHR,11/32
MI ITEM #01269857
MFR #1159A

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$26.79/each for your price

Overview

Mfr description
1159A WR;COMB;CH;11/32
  • 12 Point Box 15° Offset
  • Satin Chrome Finish
  • Made in U.S.A

Specifications

  • Storage Dimension Length
    6.56 in
  • Storage Dimension Width
    2.25 in
  • Storage Dimension Height
    2.06 in
  • Manufacturer Upc Number
    697950141848
  • UPC_NO
    697950141848
  • Weight
    .06 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought