Motion
1160
Combination Wrench - Chrome, 3/8 in Box End Wrench Size, 3/8 in Open End Wrench Size, 6 in OAL
MI ITEM #01269864
MFR #1160
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Chrome, 3/8 in Box End Wrench Size, 3/8 in Open End Wrench Size, 6 in OAL
MI ITEM #01269864
MFR #1160

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1160 WR;COMB;CH;3/8
  • 12 Point Box 15° Offset
  • Satin Chrome Finish
  • Made in U.S.A

Specifications

  • Measurement System
    Imperial
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Body Material
    Alloy Steel
  • Socket Shape
    12 PT
  • Storage Dimension Length
    6.56 in
  • Storage Dimension Width
    2.25 in
  • Storage Dimension Height
    2.06 in
  • Manufacturer Upc Number
    697950141855
  • UPC_NO
    697950141855
  • Weight
    0.11 lbs
  • Type
    Combination Wrench
  • Finish Coating
    Chrome
  • System of Measurement
    Imperial

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought