Motion
81878
Ultra Copper Gasket Sealant - Paste, Copper Color, 3 oz, Tube
Mi Item #01269887
MFR #81878
Price$26.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ultra Copper Gasket Sealant - Paste, Copper Color, 3 oz, Tube
Mi Item #01269887
MFR #81878

Mfr description
81878 NO.101 ULTRA COPPER HI TEMP RTV
  • OEM specified
  • Highest operating temperatures for 4-cylinder, turbocharged or high-performance engines
  • The most advanced, high temp RTV silicone gasket available
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.24/each

Specifications

Dimensions

  • Package Size
    3 oz
  • Specific Gravity
    1.05

Details

  • Application
    Timing Gear Covers, Valve Covers
  • Base Type
    Silicone
  • Chemical Base
    Oxime Silicone Rubber
  • Color
    Copper
  • Container Capacity
    3 oz
  • Container Type
    Tube
  • Fixture Time
    2 min.
  • Flash Point
    200 °F
  • Full Cure
    24 hr.
  • Operating Temperature Range
    -65 to +600 °F
  • Package Type
    Tube
  • Product Form
    Paste
  • Substrate
    Aluminum, Brass, Iron, Steel, Glass, Plastic, Stone, Wood
  • Type
    Semisolid for Vertical Applications
  • UPC_NO
    686226818782
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)