Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Chrome, 3/4 in Box End Wrench Size, 3/4 in Open End Wrench Size, 10-1/8 in OAL
Mi Item #01269927
MFR #1166

Mfr description
1166 WR;COMB;CHR;3/4
  • 12 Point Box 15° Offset
  • Satin Chrome Finish
  • Made in U.S.A
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Box End Wrench Size  
    3/4 in
  • Open End Wrench Size  
    3/4 in
  • Overall Length  
    10-1/8 in
  • Storage Dimension Height
    2.625 in
  • Storage Dimension Length
    12.31 in
  • Storage Dimension Width
    3.56 in
  • Weight
    0.50 lbs

Details

  • Body Material
    Alloy Steel
  • Finish Coating
    Chrome
  • Manufacturer Upc Number
    697950141923
  • Material
    Steel
  • Measurement System
    Imperial
  • Set or Individual
    Individual
  • Socket Shape
    12 PT
  • Type
    Combination Wrench
  • UPC_NO
    697950141923
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)