Motion
1167
Combination Wrench - Imperial, Chrome, 7/8 in Box End Wrench Size, 7/8 in Open End Wrench Size, 12 in
MI ITEM #01269936
MFR #1167
List Price$56.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Imperial, Chrome, 7/8 in Box End Wrench Size, 7/8 in Open End Wrench Size, 12 in
MI ITEM #01269936
MFR #1167

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$56.79/each for your price

Overview

Mfr description
1167 WR;COMB;CH;7/8
  • 12 Point Box 15° Offset
  • Satin Chrome Finish
  • Made in U.S.A

Specifications

  • Measurement System
    Imperial
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Body Material
    Alloy Steel
  • Socket Shape
    12 PT
  • Storage Dimension Length
    13.13 in
  • Storage Dimension Width
    3.44 in
  • Storage Dimension Height
    2.44 in
  • Manufacturer Upc Number
    697950141930
  • UPC_NO
    697950141930
  • Weight
    0.77 lbs
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought