Motion
1167A
Combination Wrench - Imperial, Chrome, 13/16 in Box End Wrench Size, 13/16 in Open End Wrench Size, 11 in
MI ITEM #01269944
MFR #1167A
List Price$49.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Imperial, Chrome, 13/16 in Box End Wrench Size, 13/16 in Open End Wrench Size, 11 in
MI ITEM #01269944
MFR #1167A

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$49.01/each for your price

Overview

Mfr description
1167A WR;COMB;CH;13/16
  • 12 Point Box 15° Offset
  • Satin Chrome Finish
  • Made in U.S.A

Specifications

  • Measurement System
    Imperial
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Body Material
    Alloy Steel
  • Socket Shape
    12 PT
  • Storage Dimension Length
    12.31 in
  • Storage Dimension Width
    3.56 in
  • Storage Dimension Height
    2.625 in
  • Manufacturer Upc Number
    697950141947
  • UPC_NO
    697950141947
  • Weight
    0.60 lbs
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought