Motion
1170
Combination Wrench - Chrome, 1 in Box End Wrench Size, 1 in Open End Wrench Size, 14 in OAL
MI ITEM #01269960
MFR #1170
List Price$80.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Chrome, 1 in Box End Wrench Size, 1 in Open End Wrench Size, 14 in OAL
MI ITEM #01269960
MFR #1170

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$80.25/each for your price

Overview

Mfr description
1170 WR;COMB;CH;1
  • 12 Point Box 15° Offset
  • Satin Chrome Finish
  • Made in U.S.A

Specifications

  • Measurement System
    Imperial
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Body Material
    Alloy Steel
  • Socket Shape
    12 PT
  • Storage Dimension Length
    16 in
  • Storage Dimension Width
    3.875 in
  • Storage Dimension Height
    3 in
  • Manufacturer Upc Number
    697950141961
  • UPC_NO
    697950141961
  • Weight
    0.95 lbs
  • Type
    Combination Wrench
  • Finish Coating
    Chrome
  • System of Measurement
    Imperial

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought