Motion
1045G FLEX HUB 6.0000 NON-STK

FALK
1045G FLEX HUB 6.0000 NON-STK

Gear Coupling Hub - 1045, 6 in, Finished with Keyway, Steel
MI ITEM #01270119
MFR #1045G FLEX HUB 6.0000 NON-STK
Price$1,996.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1045G FLEX HUB 6.0000 NON-STK

Gear Coupling Hub - 1045, 6 in, Finished with Keyway, Steel
MI ITEM #01270119
MFR #1045G FLEX HUB 6.0000 NON-STK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,996.61/each

Specifications

Dimensions

  • Bore Diameter
    6 in
  • Coupling Size Code
    1045
  • Hub Diameter
    9-1/4 in
  • Keyway Size
    1-1/2 x 1/2 in
  • Length Through Bore
    5-5/16 in
  • Weight
    63.55 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Hub Material
    Steel
  • Manufacturer Catalog Number
    0744711
  • Product Type
    Gear Coupling Hubs
  • Series
    G
  • Torque Capacity
    371700 in
  • UPC_NO
    782934015328

Overview

Mfr description
1045G FLEX HUB 6.0000 NON-STK 1-1/2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought