Motion
1045G FLEX HUB 6.5000 NON-STK

FALK
1045G FLEX HUB 6.5000 NON-STK

Gear Coupling Hub - 1045, 6-1/2 in, Finished with Keyway, Steel
Mi Item #01270136
MFR #1045G FLEX HUB 6.5000 NON-STK
Price$2,170.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1045G FLEX HUB 6.5000 NON-STK

Gear Coupling Hub - 1045, 6-1/2 in, Finished with Keyway, Steel
Mi Item #01270136
MFR #1045G FLEX HUB 6.5000 NON-STK

Mfr description
1045G FLEX HUB 6.5000 NON-STK 1-1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,170.23/each

Specifications

Dimensions

  • Bore Diameter
    6-1/2 in
  • Coupling Size Code
    1045
  • Hub Diameter
    9-1/4 in
  • Keyway Size
    1-1/2 x 1/2 in
  • Length Through Bore
    5-5/16 in
  • Weight
    57.00 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Hub Material
    Steel
  • Manufacturer Catalog Number
    0744712
  • Product Type
    Gear Coupling Hubs
  • Series
    G
  • Torque Capacity
    371700 in
  • UPC_NO
    782934015335
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)