Motion
1186
Combination Wrench - Chrome, 1-13/16 in Box End Wrench Size, 1-13/16 in Open End Wrench Size, 24 in OAL
MI ITEM #01270319
MFR #1186
List Price$254.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Chrome, 1-13/16 in Box End Wrench Size, 1-13/16 in Open End Wrench Size, 24 in OAL
MI ITEM #01270319
MFR #1186

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$254.87/each for your price

Overview

Mfr description
1186 WR;COMB;CH;1-13/16
  • 12 Point Box 15° Offset
  • Satin Chrome Finish
  • Made in U.S.A

Specifications

  • Measurement System
    Imperial
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Body Material
    Alloy Steel
  • Socket Shape
    12 PT
  • Storage Dimension Length
    24 in
  • Storage Dimension Width
    3.69 in
  • Storage Dimension Height
    1.61 in
  • Manufacturer Upc Number
    697950142074
  • UPC_NO
    697950142074
  • Weight
    5.12 lbs
  • Type
    Combination Wrench
  • Finish Coating
    Chrome
  • System of Measurement
    Imperial

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought