Motion
1194
Combination Wrench - 2-1/4 in Box End Wrench Size, 2-1/4 in Open End Wrench Size
MI ITEM #01270369
MFR #1194
List Price$466.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - 2-1/4 in Box End Wrench Size, 2-1/4 in Open End Wrench Size
MI ITEM #01270369
MFR #1194

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$466.92/each for your price

Overview

Mfr description
WRENCH COMBINATION
  • 12 Point Box 15° Offset
  • Satin Chrome Finish
  • Made in U.S.A

Specifications

  • Box End Wrench Size
  • Open End Wrench Size
  • Storage Dimension Length
    29.25 in
  • Storage Dimension Width
    4.56 in
  • Storage Dimension Height
    1.98 in
  • Manufacturer Upc Number
    697950164847
  • UPC_NO
    697950164847
  • Weight
    9.04 lbs
  • Type
    Combination Wrench
  • System of Measurement
    Imperial

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought