Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrenche - Chrome, 2-1/2 in Box End Wrench Size, 2-1/2 in Open End Wrench Size
Mi Item #01270384
MFR #1196

Mfr description
1196 WR;COMB;CHR;2-1/2
  • 12 Point Box 15° Offset
  • Satin Chrome Finish
  • Made in U.S.A
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Box End Wrench Size  
    2-1/2 in
  • Open End Wrench Size  
    2-1/2 in
  • Storage Dimension Height
    2.18 in
  • Storage Dimension Length
    31 in
  • Storage Dimension Width
    5 in
  • Weight
    11.70 lbs

Details

  • Finish Coating
    Chrome
  • Manufacturer Upc Number
    697950164861
  • Material
    Steel
  • Set or Individual
    Individual
  • Type
    Combination Wrench
  • UPC_NO
    697950164861
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)