Motion
1224
Service Wrench - 3/4 in, Single End Wrench, 30 °, Offset, 6-1/4 in OAL, Chrome Finish
MI ITEM #01270425
MFR #1224
List Price$43.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Service Wrench - 3/4 in, Single End Wrench, 30 °, Offset, 6-1/4 in OAL, Chrome Finish
MI ITEM #01270425
MFR #1224

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$43.18/each for your price

Overview

Mfr description
1224 WR;SERV;ANG;CH;3/4
  • Made in U.S.A

Specifications

  • Wrench Type
    Angled Head
  • Number Of Ends
    Single End
  • Wrench Size
    3/4 in
  • Measurement System
    Imperial
  • Head Angle
    Offset
  • Overall Length
    6-1/4 in
  • Finish Coating
    Chrome
  • Angle of Offset
    30 °
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text