Motion
1228
Service Wrench - 7/8 in, Single End Wrench, 30 °, Offset, 6-1/4 in OAL, Chrome Finish
MI ITEM #01270441
MFR #1228
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Service Wrench - 7/8 in, Single End Wrench, 30 °, Offset, 6-1/4 in OAL, Chrome Finish
MI ITEM #01270441
MFR #1228

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Angle
    Offset
  • Overall Length
    6-1/4 in
  • Wrench Size
    7/8 in

Details

  • Angle of Offset
    30 °
  • Finish Coating
    Chrome
  • Manufacturer Catalog
  • Measurement System
    Imperial
  • Number Of Ends
    Single End
  • Wrench Type
    Angled Head

Overview

Mfr description
WRENCH SERVICE
  • Made in U.S.A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought