Motion
1230
Service Wrench - 15/16 in, Single End Wrench, 30 °, Offset, 6-7/8 in OAL, Chrome Finish
MI ITEM #01270460
MFR #1230
List Price$44.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Service Wrench - 15/16 in, Single End Wrench, 30 °, Offset, 6-7/8 in OAL, Chrome Finish
MI ITEM #01270460
MFR #1230

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$44.42/each for your price

Overview

Mfr description
WRENCH SERVICE
  • Made in U.S.A

Specifications

  • Wrench Type
    Angled Head
  • Number Of Ends
    Single End
  • Wrench Size
    15/16 in
  • Measurement System
    Imperial
  • Head Angle
    Offset
  • Overall Length
    6-7/8 in
  • Finish Coating
    Chrome
  • Angle of Offset
    30 °
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text