Overview
Mfr description
1244 WR;SERV;ANG;CH;1-3/8
- Made in U.S.A
Specifications
- Wrench TypeAngled Head
- Number Of EndsSingle End
- Wrench Size1-3/8 in
- Measurement SystemImperial
- Head AngleOffset
- Overall Length7-5/8 in
- Finish CoatingChrome
- Angle of Offset30 °
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data