Specifications
Dimensions
- Head AngleOffset
- Overall Length7-5/8 in
- Wrench Size1-1/2 in
Details
- Angle of Offset30 °
- Finish CoatingChrome
- Manufacturer Catalog
- Measurement SystemImperial
- Number Of EndsSingle End
- Wrench TypeAngled Head
Overview
Mfr description
1248 WR;SERV;ANG;CH;1-1/2
- Made in U.S.A