Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Service Wrench - 1-11/16 in, Single End Wrench, 30 °, Offset, 7-5/8 in OAL, Chrome Finish
MI ITEM #01270572
MFR #1254

Mfr description
1254 WR;SERV;ANG;CH;1-11/16
  • Made in U.S.A
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Head Angle
    Offset
  • Overall Length
    7-5/8 in
  • Wrench Size
    1-11/16 in

Details

  • Angle of Offset
    30 °
  • Finish Coating
    Chrome
  • Manufacturer Catalog
  • Measurement System
    Imperial
  • Number Of Ends
    Single End
  • Wrench Type
    Angled Head

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)