Specifications
Dimensions
- Head AngleOffset
- Overall Length8-1/2 in
- Wrench Size1-3/4 in
Details
- Angle of Offset30 °
- Finish CoatingChrome
- Manufacturer Catalog
- Measurement SystemImperial
- Number Of EndsSingle End
- Wrench TypeAngled Head
Overview
Mfr description
1256 WR;SERV;ANG;;CH;1-3/4
- Made in U.S.A