Motion
1268
Service Wrench - 2-1/8 in, Single End Wrench, 30 °, Offset, 8-1/2 in OAL, Chrome Finish
MI ITEM #01270631
MFR #1268
List Price$66.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Service Wrench - 2-1/8 in, Single End Wrench, 30 °, Offset, 8-1/2 in OAL, Chrome Finish
MI ITEM #01270631
MFR #1268

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$66.51/each for your price

Overview

Mfr description
1268 WR;SERV;ANG;CH;2-1/8
  • Made in U.S.A

Specifications

  • Wrench Type
    Angled Head
  • Number Of Ends
    Single End
  • Wrench Size
    2-1/8 in
  • Measurement System
    Imperial
  • Head Angle
    Offset
  • Overall Length
    8-1/2 in
  • Finish Coating
    Chrome
  • Angle of Offset
    30 °
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought