Motion
1723A
Open End Wrench - 3/8 x 1/2 in, Angled Head Type, Double End, Alloy Steel Material, Chrome Satin Finish
MI ITEM #01271079
MFR #1723A
List Price$42.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open End Wrench - 3/8 x 1/2 in, Angled Head Type, Double End, Alloy Steel Material, Chrome Satin Finish
MI ITEM #01271079
MFR #1723A

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$42.47/each for your price

Overview

Mfr description
1723A WR;OE;DB;CR;3/8X1/2
  • Two Openings Per Wrench
  • 15° Offset Heads
  • Satin Chrome finish
  • Forged Alloy Streel
  • Made in U.S.A

Specifications

  • Wrench Type
    Angled Head
  • Number Of Ends
    Double End
  • Measurement System
    Imperial
  • Wrench Size
    3/8 x 1/2 in
  • Overall Length
    4-7/8 in
  • Body Material
    Alloy Steel
  • Finish Coating
    Chrome Satin
  • Handle Style
    Plain
  • Angle of Offset
    15 °
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought