Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open End Wrench - 1-1/8 x 1-1/4 in, Angled Head Type, Double End, Alloy Steel Material, Chrome Satin Finish
Mi Item #01271138
MFR #1737

Mfr description
1737 WR;OE;DB;CR;1-1/8X1-1/4
  • Made in U.S.A
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Overall Length
    13-3/4 in
  • Wrench Size
    1-1/8 x 1-1/4 in

Details

  • Angle of Offset
    15 °
  • Body Material
    Alloy Steel
  • Finish Coating
    Chrome Satin
  • Handle Style
    Plain
  • Manufacturer Catalog
  • Measurement System
    Imperial
  • Number Of Ends
    Double End
  • Wrench Type
    Angled Head
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)