Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open End Wrenche - 3.5000 in, Single End Type, 1, Steel Material, Industrial Black Finish
Mi Item #01271143
MFR #18

Mfr description
18 WR;OE;SGL;BK;3-1/2
  • Reverse Taper Handle thru 1 1/2"
  • Taper Handle 1 5/8" & Larger
  • High Grade Carbon Steel
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Drive Size
    3.5000 in, 88.90 mm
  • Single Part Width
    3.5000 in | 88.90 mm
  • Storage Dimension Height
    1.63 in
  • Storage Dimension Length
    34 in
  • Storage Dimension Width
    7.5 in
  • Tool Width
    3.5000 in | 88.90 mm
  • Wrench Size
    3.5000 in

Details

  • Angled Or Straight
    Straight
  • Application
    Oil Field
  • Blade Finish
    Industrial Black
  • Body Material
    Steel
  • Color
    Black
  • Description
    Single Head Open End Engineers Wrench, 3 1/2 in, Industrial Black
  • Finish Coating
    Industrial Black
  • Handle Material
    Steel
  • Handle Style
    Straight
  • Handle Type
    Plain
  • Insulated
    No
  • Insulated Handle
    No
  • Material
    Steel
  • Maximum Opening Capacity
    3.5000 in, 88.90 mm
  • Number Of Ends
    1
  • Number Of Pieces
    1
  • Set or Individual
    Individual
  • Wrench Style
    Single End
  • Wrench Type
    Single End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)