Motion
18A
MI ITEM #01271149
MFR #18A
List Price$1,557.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01271149
MFR #18A

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1,557.90/each for your price

Overview

Mfr description
18A WR;OE;SGL;BK;3-3/8
  • Reverse Taper Handle thru 1 1/2"
  • Taper Handle 1 5/8" & Larger
  • High Grade Carbon Steel
  • Black Industrial Finish
  • Made in U.S.A

Specifications

  • Storage Dimension Length
    34 in
  • Storage Dimension Width
    7.5 in
  • Storage Dimension Height
    1.63 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought