Motion
198
Pry Bar - 7/8 in Diameter, 30 in OAL, Carbon Steel Material, Industrial Black Finish
MI ITEM #01271175
MFR #198
List Price$92.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pry Bar - 7/8 in Diameter, 30 in OAL, Carbon Steel Material, Industrial Black Finish
MI ITEM #01271175
MFR #198

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$92.67/each for your price

Overview

Mfr description
198 PRY;BAR;BLK;STR;7/8X30
  • Hex Stock Black Industrial Finish
  • Made in U.S.A

Specifications

  • Bar Type
    Pry Bar
  • Bar Diameter
    7/8 in
  • Overall Length
    30 in
  • Material
    Carbon Steel
  • Finish
    Industrial Black
  • Weight
    5.25 lbs
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950165066
  • UPC_NO
    697950165066

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought