Motion
1972
Service Wrench - 2-1/4 in, Single End Wrench, 0 °, Straight, 12-1/4 in OAL, Chrome Finish
MI ITEM #01271444
MFR #1972
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Service Wrench - 2-1/4 in, Single End Wrench, 0 °, Straight, 12-1/4 in OAL, Chrome Finish
MI ITEM #01271444
MFR #1972

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1972 WR;SERV;STR;CH;2-1/4
  • Made in U.S.A

Specifications

  • Wrench Type
    Straight
  • Number Of Ends
    Single End
  • Wrench Size
    2-1/4 in
  • Measurement System
    Imperial
  • Head Angle
    Straight
  • Overall Length
    12-1/4 in
  • Finish Coating
    Chrome
  • Angle of Offset
    0 °
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text